Specifications
Dimensions
- Glove SizeL
- SizeL
Details
- ColorNatural
- Cuff TypeSafety
- DescriptionSplit Cowhide Leather Palm Glove with Canvas Back and ATA® Technology Lining - Safety Cuff
- Description KeywordCut Resistant Gloves
- FeaturesSplit cowhide leather provides comfort, durability and excellent abrasion resistance
- Leather TypeSplit Cowhide
- Manufacturer Upc Number616314642722
- Spec Sheet
- UPC_NO616314642722
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)