Motion
MJVATA-XL
Leather Glove with Cut Lining - Size XL or Size 10, ANSI Cut Level Level 6, Cut Resistant Gloves
MI ITEM #12162262
MFR #MJVATA-XL
Price$26.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Glove with Cut Lining - Size XL or Size 10, ANSI Cut Level Level 6, Cut Resistant Gloves
MI ITEM #12162262
MFR #MJVATA-XL

Mfr description
MJVATA-XL LEATHER GLOVES WITH CUT LINING
  • Split cowhide leather provides comfort, durability and excellent abrasion resistance
  • ATA® Technology blended liner provides excellent cut protection and outstanding wearer comfort
  • Stitched with Kevlar® adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.11/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL

Details

  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Wing thumb | Leather knuckle strap | Rubberized fabric safety cuff
  • Country of Origin
    India
  • Cuff Material
    Rubberized fabric
  • Cuff Type
    Safety
  • Description
    Split Cowhide Leather Palm Glove with Canvas Back and ATA® Technology Lining - Safety Cuff
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Split cowhide leather provides comfort, durability and excellent abrasion resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Cut
  • Group & Class
    A6
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Split Cowhide
  • Liner/Shell Material
    ATA HPPE Blend
  • Lining Material
    ATA HPPE Blend
  • Manufacturer Catalog Number
    MJVATA-XL
  • Manufacturer Upc Number
    616314642746
  • Material
    ATA HPPE Blend, Split Cowhide Leather
  • Material Type
    ATA HPPE Blend, Split Cowhide Leather
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    48
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Wing Thumb
  • Type
    Cut and Sewn
  • UPC_NO
    616314642746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)