Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
Details
- Ansi Isea Cut Resistance LevelLevel 1
- ApplicationsAutomotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorYellow
- Construction DescriptionSeamless knit
- Country of OriginUnited States
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid Glove - Light Weight
- Description KeywordCut Resistant Gloves
- Duty TypeLight Duty
- FeaturesPara-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA1
- Liner/Shell MaterialPara-Aramid
- Manufacturer Catalog NumberMTW13-XL
- Manufacturer Upc Number616314642128
- MaterialAramid
- Material TypeAramid
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity288
- SeriesKut Gard
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314642128
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)