Overview
Mfr description
MTW13-XXL ATA TECHNOLOGY GLOVES - UNCOAT
- Para-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove Size2XL
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid Glove - Light Weight
- UPC_NO616314642142
- Manufacturer Upc Number616314642142
- Description KeywordCut Resistant Gloves
- Size2XL
- FeaturesPara-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data