Motion
MS-1097-22
Claw Cover Sleeve - 20.0000 in Long, Blue Color
MI ITEM #12162277
MFR #MS-1097-22
Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Claw Cover Sleeve - 20.0000 in Long, Blue Color
MI ITEM #12162277
MFR #MS-1097-22

Mfr description
MS-1097-22 CLAW COVER SLEEVES CUT RESIST
  • HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
  • Lightweight, seamless construction for a soft and comfortable feel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.93/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    22

Details

  • Color
    Blue
  • Description
    Single-Ply HPPE / Steel Blended Sleeve with Antimicrobial Fibers
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
  • Manufacturer Upc Number
    616314624629
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314624629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)