Motion
MS1725-18
Sleeve with Atp Technology - 20.0000 in Long, Gray Color
Mi Item #12162281
MFR #MS1725-18
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Atp Technology - 20.0000 in Long, Gray Color
Mi Item #12162281
MFR #MS1725-18

Mfr description
MS1725-18 SLEEVES WITH ATP TECHNOLOGY CU
  • HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
  • Lightweight, seamless construction for a soft and comfortable feel
  • Good washability can be washed in soap and water or dry cleaned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    18

Details

  • Color
    Gray
  • Description
    Single-Ply High Performance Polyester Fiber Blended Sleeve
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314621154
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314621154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)