Motion
MSATA/HA-25
Sleeve with Ata Technology - 20.0000 in Long, Green Color
MI ITEM #12162286
MFR #MSATA/HA-25
Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Ata Technology - 20.0000 in Long, Green Color
MI ITEM #12162286
MFR #MSATA/HA-25

Mfr description
MSATA/HA-25 SLEEVES WITH ATA TECHNOLOGY
  • ATA® HideAway™ sleeve is lightweight and still offers good cut protection
  • HideAway™ color helps to hide dirt and keep sleeves looking newer longer
  • Lightweight, seamless construction for a soft and comfortable feel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.87/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    25

Details

  • Color
    Green
  • Description
    Single-Ply ATA® Hide-Away™ Blended Sleeve
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    ATA® HideAway™ sleeve is lightweight and still offers good cut protection
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314621697
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314621697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)