Motion
MSATA/HACM-24T
Sleeve with Ata Technology - 20.0000 in Long, Green Color
Mi Item #12162287
MFR #MSATA/HACM-24T
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Ata Technology - 20.0000 in Long, Green Color
Mi Item #12162287
MFR #MSATA/HACM-24T

Mfr description
MSATA/HACM-24T SLEEVES WITH ATA TECHNOLO
  • ATA® HideAway™ sleeve is lightweight and still offers good cut protection
  • HideAway™ color helps to hide dirt and keep sleeves looking newer longer
  • Sta-COOL® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    24

Details

  • Color
    Green
  • Description
    Single-Ply ATA® Hide-Away™ Blended Sleeve with Sta-Cool™ Plating with Thumb Hole
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    ATA® HideAway™ sleeve is lightweight and still offers good cut protection
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314627095
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314627095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)