Overview
Mfr description
MSATA/HA-20T SLEEVES WITH ATA TECHNOLOGY
- ATA® HideAway™ sleeve is lightweight and still offers good cut protection
- HideAway™ color helps to hide dirt and keep sleeves looking newer longer
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Lightweight, seamless construction for a soft and comfortable feel
- Launderable for extended life and to reduce replacement costs
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorGreen
- DescriptionSingle-Ply ATA® Hide-Away™ Blended Sleeve with Thumb Hole
- Size20
- Manufacturer Upc Number616314621611
- UPC_NO616314621611
- Description KeywordCut Resistant Sleeve
- FeaturesATA® HideAway™ sleeve is lightweight and still offers good cut protection
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data