Motion
MSATACM2X2.5-14T

PIP PROTECTIVE IND.PROD.
MSATACM2X2.5-14T

Sleeve with Ata Technology - 20.0000 in Long, Yellow Color
Mi Item #12162295
MFR #MSATACM2X2.5-14T
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MSATACM2X2.5-14T

Sleeve with Ata Technology - 20.0000 in Long, Yellow Color
Mi Item #12162295
MFR #MSATACM2X2.5-14T

Mfr description
MSATACM2X2.5-14T SLEEVES WITH ATA TECHNO
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Sta-COOL® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    14

Details

  • Color
    Yellow
  • Description
    2-Ply ATA® Blended Sleeve with Sta-COOL™ Liner with Thumb Hole
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314622267
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314622267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)