Overview
Mfr description
MSATACM2X2.5-18T SLEEVES WITH ATA TECHNO
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Sta-COOL® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Lightweight, seamless construction for a soft and comfortable feel
- Good washability can be washed in soap and water or dry cleaned
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorYellow
- Description2-Ply ATA® Blended Sleeve with Sta-COOL™ Liner with Thumb Hole
- Size18
- Manufacturer Upc Number616314622304
- UPC_NO616314622304
- Description KeywordCut Resistant Sleeve
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Ply2-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data