Motion
MSATP-12
Sleeve with Atp Technology - 20.0000 in Long, Gray Color
Mi Item #12162301
MFR #MSATP-12
Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Atp Technology - 20.0000 in Long, Gray Color
Mi Item #12162301
MFR #MSATP-12

Mfr description
MSATP-12 SLEEVES WITH ATP TECHNOLOGY CUT
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Elastic band at the wrist helps the sleeve stay comfortably in place all day long
  • Lightweight, seamless construction for a soft and comfortable feel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.56/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    12

Details

  • Color
    Gray
  • Description
    Single-Ply ATA® Blended Sleeve
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314622595
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314622595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)