Overview
Mfr description
MSATP-18 SLEEVES WITH ATP TECHNOLOGY CUT
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Elastic band at the wrist helps the sleeve stay comfortably in place all day long
- Lightweight, seamless construction for a soft and comfortable feel
- Launderable for extended life and to reduce replacement costs
- Made in the USA
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorGray
- DescriptionSingle-Ply ATA® Blended Sleeve
- Size18
- Manufacturer Upc Number616314627132
- UPC_NO616314627132
- Description KeywordCut Resistant Sleeve
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data