Motion
MSATP-18EW
Sleeve with Atp Technology - 20.0000 in Long, Gray Color
Mi Item #12162304
MFR #MSATP-18EW
Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Atp Technology - 20.0000 in Long, Gray Color
Mi Item #12162304
MFR #MSATP-18EW

Mfr description
MSATP-18EW SLEEVES WITH ATP TECHNOLOGY C
  • HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
  • Extra wide design for a personalized fit for bulky arms
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.61/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    18

Details

  • Color
    Gray
  • Description
    Single-Ply ATP® High-Performance Fiber Blended Sleeve - Extra Wide
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314622687
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314622687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)