Overview
Mfr description
MSHA13-13 SLEEVES WITH ATA TECHNOLOGY CU
- ATA® HideAway™ sleeve is lightweight and still offers good cut protection
- HideAway™ color helps to hide dirt and keep sleeves looking newer longer
- Lightweight, seamless construction for a soft and comfortable feel
- Launderable for extended life and to reduce replacement costs
- Made in the USA
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorGreen
- DescriptionSingle-Ply ATA® Hide-Away™ Blended Sleeve
- Size13
- Manufacturer Upc Number616314622946
- UPC_NO616314622946
- Description KeywordCut Resistant Sleeve
- FeaturesATA® HideAway™ sleeve is lightweight and still offers good cut protection
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data