Motion
MSK-10
Sleeve made with Aramid Blend - 20.0000 in Long, Yellow Color
MI ITEM #12162313
MFR #MSK-10
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve made with Aramid Blend - 20.0000 in Long, Yellow Color
MI ITEM #12162313
MFR #MSK-10

Mfr description
MSK-10 SLEEVES MADE WITH ARAMID BLENDS C
  • Aramid provides excellent cut protection and heat resistance for the wrists and arms
  • Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640° F (337°C) without supporting a flame
  • Lightweight, seamless construction for a soft and comfortable feel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    10

Details

  • Color
    Yellow
  • Description
    2-Ply Aramid Sleeve
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Aramid provides excellent cut protection and heat resistance for the wrists and arms
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314625343
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314625343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)