Motion
MSK-15
2-Ply Aramid Sleeve
MI ITEM #12162316
MFR #MSK-15
List Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply Aramid Sleeve
MI ITEM #12162316
MFR #MSK-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.42/each for your price

Overview

Mfr description
MSK-15 SLEEVES MADE WITH ARAMID BLENDS C
  • Aramid provides excellent cut protection and heat resistance for the wrists and arms
  • Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640° F (337°C) without supporting a flame
  • Lightweight, seamless construction for a soft and comfortable feel
  • Launderable for extended life and to reduce replacement costs
  • Made in the USA

Specifications

  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Yellow
  • Description
    2-Ply Aramid Sleeve
  • Size
    15
  • Manufacturer Upc Number
    616314625527
  • UPC_NO
    616314625527
  • Description Keyword
    Cut Resistant Sleeve
  • Spec Sheet
  • Features
    Aramid provides excellent cut protection and heat resistance for the wrists and arms
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought