Overview
Mfr description
MSULTRA2-18T SLEEVES WITH ATA TECHNOLOGY
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Cool and comfortable on the arm, it can be worn over clothing or directly against the skin
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Good washability can be washed in soap and water or dry cleaned
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorYellow
- Description2-Ply ATA® Ultra Blended Sleeve with Thumb Hole
- Size18
- Manufacturer Upc Number616314623059
- UPC_NO616314623059
- Description KeywordCut Resistant Sleeve
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Ply2-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data