Motion
MSULTRAHVO1-12
Sleeve with Ata Technology - 20.0000 in Long, Hi-Vis Orange Color
MI ITEM #12162324
MFR #MSULTRAHVO1-12
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Ata Technology - 20.0000 in Long, Hi-Vis Orange Color
MI ITEM #12162324
MFR #MSULTRAHVO1-12

Mfr description
MSULTRAHVO1-12 SLEEVES WITH ATA TECHNOLO
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Cool and comfortable on the arm, it can be worn over clothing or directly against the skin
  • Lightweight, seamless construction for a soft and comfortable feel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    12

Details

  • Color
    Hi-Vis Orange
  • Description
    Single-Ply ATA® Ultra / Aramid Blended Sleeve
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314623080
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314623080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)