Motion
S10ATAFR/5HA-ES6-22T

PIP PROTECTIVE IND.PROD.
S10ATAFR/5HA-ES6-22T

Single-Ply ATA® Hide-Away™ FR / Modacrylic Blended Sleeve with Thumb Hole
MI ITEM #12162329
MFR #S10ATAFR/5HA-ES6-22T
List Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10ATAFR/5HA-ES6-22T

Single-Ply ATA® Hide-Away™ FR / Modacrylic Blended Sleeve with Thumb Hole
MI ITEM #12162329
MFR #S10ATAFR/5HA-ES6-22T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.30/each for your price

Overview

Mfr description
S10ATAFR/5HA-ES6-22T SLEEVES WITH ATA TE
  • Proprietary ATA® Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
  • 10 gauge knit is cool wearing and comfortable
  • Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
  • No-Slip elastic at the top of the sleeve helps to keep sleeves in place
  • Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
  • ASTM D3884-09 Level 1 abrasion resistance

Specifications

  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Green
  • Description
    ATA® Hide-Away™ FR Technology Fiber offers ANSI A5 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Size
    22
  • Manufacturer Upc Number
    616314385704
  • UPC_NO
    616314385704
  • Additional Details
    ATA® Hide-Away™ FR Technology Fiber offers ANSI A5 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought