Motion
S10HTP/2BK-ES6-18T

PIP PROTECTIVE IND.PROD.
S10HTP/2BK-ES6-18T

Sleeve with Ata Technology - 20.0000 in Long, Black Color
Mi Item #12162332
MFR #S10HTP/2BK-ES6-18T
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10HTP/2BK-ES6-18T

Sleeve with Ata Technology - 20.0000 in Long, Black Color
Mi Item #12162332
MFR #S10HTP/2BK-ES6-18T

Mfr description
S10HTP/2BK-ES6-18T SLEEVES WITH ATA TECH
  • Proprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
  • Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    18

Details

  • Additional Details
    ATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Black
  • Description
    ATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314372995
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314372995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)