Overview
Mfr description
S-2X1-22 SLEEVES WITH ATA TECHNOLOGY CUT
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Elastic top helps this cut resistant sleeve stay up comfortably on the arm
- Lightweight, seamless construction for a soft and comfortable feel
- Launderable for extended life and to reduce replacement costs
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorYellow
- DescriptionSingle-Ply ATA® Blended Sleeve
- Size22
- Manufacturer Upc Number616314623547
- UPC_NO616314623547
- Description KeywordCut Resistant Sleeve
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data