Overview
Mfr description
S-2X1-22H SLEEVES WITH ATA TECHNOLOGY CU
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640° F (337°C) without supporting a flame
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Good washability can be washed in soap and water or dry cleaned
- Made in the USA
Specifications
- ColorYellow
- DescriptionSingle-Ply ATA® Blended with Aramid Sleeve with Sewn-On Knit Wrist and Thumb Hole
- Size22
- Manufacturer Upc Number616314623554
- UPC_NO616314623554
- Description KeywordCut Resistant Sleeve
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data