Specifications
Dimensions
- SizeOS
Details
- Manufacturer Upc Number616314393976
- Noise Reduction Rating Nrr24 dB
- Plug MaterialPolyurethane Foam
- UPC_NO616314393976
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)