Motion
7070B/23
7070B/23
MI ITEM #12162353
MFR #7070B/23
List Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7070B/23
MI ITEM #12162353
MFR #7070B/23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.29/each for your price

Overview

Mfr description
7070B/23 WELDING - COTTON FR CLOTHING-WE
  • FR treated 9 oz. black 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Blousy fit to protect from an open flame or high heat applications
  • Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
  • Available lengths in 18" or 23"

Specifications

  • Garment Type
    Sleeves
  • Color
    Black
  • Description
    FR Treated 100% Cotton Sateen sleeves with Black/Gold Elastic Ends
  • Closure Type
    Elastic
  • Manufacturer Upc Number
    616314445002
  • UPC_NO
    616314445002
  • Additional Details
    Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
  • Features
    FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought