Motion
1878-1
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #12162357
MFR #1878-1
Price$48.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #12162357
MFR #1878-1

Mfr description
1878-1 WELDERS AND FOUNDRY GLOVES HAND P
  • Industry First! - 21in glove with heavy duty padding on the forearm and elbow for comfort
  • Super supple Genuine American Deerskin tanned in USA
  • Genuine leather heat shield patch, reinforced palm, cuff and lean-on patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.58/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XXS

Details

  • Back Material
    Full Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    21" Deerskin FR Insulated MIG/Stick Welding Gloves
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Split Deerskin
  • Lined
    Fleece
  • Manufacturer Upc Number
    710927187813
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    710927187813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)