Overview
Mfr description
6040/XL WELDERS AND FOUNDRY GLOVES HAND
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Para-Aramid blend lining provides added cut and heat resistance
- Leather gauntlet cuff for added forearm protection and allows for easy on and off
Specifications
- Glove SizeXL or Size 10
- MaterialLeather
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Cowhide
- ColorNatural
- DescriptionIdeal for Mig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Additional DetailsIdeal for Mig welding and automotive assembly.
- Manufacturer Upc Number616314380426
- UPC_NO616314380426
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedAramid
- SizeXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data