Motion
6040/2XL
Welder and Foundry Glove - Size XXL or Size 11, Gauntlet Cuff Type, Natural
Mi Item #12162363
MFR #6040/2XL
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XXL or Size 11, Gauntlet Cuff Type, Natural
Mi Item #12162363
MFR #6040/2XL

Mfr description
6040/2XL WELDERS AND FOUNDRY GLOVES HAND
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2XL

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Cowhide
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    616314380303
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314380303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)