Motion
6243/S
Welder and Foundry Glove - Size S or Size 7, Gauntlet Cuff Type, Brown
Mi Item #12162364
MFR #6243/S
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size S or Size 7, Gauntlet Cuff Type, Brown
Mi Item #12162364
MFR #6243/S

Mfr description
6243/S WELDERS AND FOUNDRY GLOVES HAND P
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    S

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Fleece Pile
  • Manufacturer Upc Number
    616314368042
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314368042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)