Overview
Mfr description
6243/M WELDERS AND FOUNDRY GLOVES HAND P
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Straight thumb increases comfort in closed-fisted work
- Fleece Lined for additional heat protection
- Stitched with Kevlar® adding strength and burn resistance
- Split Leather gauntlet cuff allows for easy on and off
- Para-Aramid blend lining provides added cut and heat resistance
Specifications
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Goatskin
- ColorBrown
- DescriptionIdeal for Mig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Additional DetailsIdeal for Mig welding and automotive assembly.
- Manufacturer Upc Number616314375675
- UPC_NO616314375675
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedFleece Pile
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data