Motion
6243/2XL
Top Grain Goatskin Leather Mig Welder's Glove with Split Cowhide Leather Back with Para-Aramid Liner and Kevlar® Stitching - Split Leather Gauntlet Cuff
MI ITEM #12162368
MFR #6243/2XL
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin Leather Mig Welder's Glove with Split Cowhide Leather Back with Para-Aramid Liner and Kevlar® Stitching - Split Leather Gauntlet Cuff
MI ITEM #12162368
MFR #6243/2XL

Mfr description
6243/2XL WELDERS AND FOUNDRY GLOVES HAND
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Size
    2XL

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Fleece Pile
  • Manufacturer Upc Number
    616314368004
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314368004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)