Motion
9444/M
All Purpose Work Glove - Size M or Size 8, Grain Cowhide, Split Cowhide, Slip-on Cuff Type, Brown
Mi Item #12162370
MFR #9444/M
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Glove - Size M or Size 8, Grain Cowhide, Split Cowhide, Slip-on Cuff Type, Brown
Mi Item #12162370
MFR #9444/M

Mfr description
9444/M ALL PURPOSE WORK GLOVES HAND PROT
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.40/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    M

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Back Material
    Split Cowhide Leather
  • Color
    Brown
  • Cuff Type
    Slip-on
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Cowhide
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    616314375118
  • Material
    Grain Cowhide, Split Cowhide
  • Protection Type
    Abrasion
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • Type
    Driver Glove
  • UPC_NO
    616314375118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)