Overview
Mfr description
9444/L ALL PURPOSE WORK GLOVES HAND PROT
- Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather palm is smooth, provides durability and dexterity
- Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
- Para-Aramid blend lining provides added cut and heat resistance
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Cowhide
- ColorBrown
- DescriptionUsed in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- Split Or Grain LeatherGrain Leather
- Additional DetailsUsed in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- Manufacturer Upc Number616314369452
- UPC_NO616314369452
- Description KeywordHand Protect-Welding
- Back MaterialSplit Cowhide Leather
- LinedAramid
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data