Overview
Mfr description
946/S WELDERS AND FOUNDRY GLOVES HAND PR
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Para-Aramid blend lining provides added cut and heat resistance
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
Specifications
- Cuff TypeGauntlet
- Leather Material TypeSplit Cowhide
- ColorBlue
- DescriptionIdeal for welding and hot, heavy material handling.
- Split Or Grain LeatherSplit Leather
- Additional DetailsIdeal for welding and hot, heavy material handling.
- Manufacturer Upc Number616314374517
- UPC_NO616314374517
- Description KeywordHand Protect-Welding
- Back MaterialSplit Cowhide Leather
- LinedAramid
- SizeS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data