Motion
946/M
Welder and Foundry Glove - Size M or Size 8, Gauntlet Cuff Type, Blue
Mi Item #12162376
MFR #946/M
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size M or Size 8, Gauntlet Cuff Type, Blue
Mi Item #12162376
MFR #946/M

Mfr description
946/M WELDERS AND FOUNDRY GLOVES HAND PR
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    M

Details

  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Back Material
    Split Cowhide Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Split Cowhide
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    616314380549
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    616314380549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)