Motion
946/2XL
Welder and Foundry Glove - Size XXL or Size 11, Gauntlet Cuff Type, Blue
Mi Item #12162378
MFR #946/2XL
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XXL or Size 11, Gauntlet Cuff Type, Blue
Mi Item #12162378
MFR #946/2XL

Mfr description
946/2XL WELDERS AND FOUNDRY GLOVES HAND
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2XL

Details

  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Back Material
    Split Cowhide Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Split Cowhide
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    616314380501
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    616314380501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)