Motion
302-0512-OR/2X
High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12162383
MFR #302-0512-OR/2X
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12162383
MFR #302-0512-OR/2X

Mfr description
302-0512-OR-2X HI-VISIBILITY VEST HI-VIS
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • 2" two-tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Durable Solid Front | Breathable Mesh Back | Adjustable Waist | Zip Front Closure | Mic Tabs With Reinforced Stitching | I.D. Pocket And Radio | Cell Pocket | 1 Chest Pocket With 4 Pen Slots | 2 External Lower Flap Pockets | 2 Internal Lower Flap Pockets | 1 Internal Lower Pen Pocket | 2.0000 In Retroreflective Two-Tone Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Women's Contoured Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Road Work, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314410758
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Pockets
    11
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Type
    Surveyor
  • UPC_NO
    616314410758
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)