Motion
302-0512-OR/3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12162384
MFR #302-0512-OR/3X
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12162384
MFR #302-0512-OR/3X

Mfr description
302-0512-OR-3X HI-VISIBILITY VEST HI-VIS
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • 2" two-tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Durable Solid Front | Breathable Mesh Back | Adjustable Waist | Mic Tabs | I.D. Pocket | Radio | Cell Pocket | Two-Tone Design
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Women's Contoured Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314406768
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • Type
    Surveyor
  • UPC_NO
    616314406768
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)