Motion
302-0670T-OR-M
High-Visibility Vest - ANSI Class: Type R Class 2, Orange
Mi Item #12162392
MFR #302-0670T-OR-M
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Orange
Mi Item #12162392
MFR #302-0670T-OR-M

Mfr description
302-0670T-OR-M HI-VISIBILITY VEST HI-VIS
  • Breathable polyester mesh
  • Ripstop black bottom offers great protection against tearing and helps hide dirt
  • 2" two-tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Tool Tether Grommets | Reinforced Seams | D-Ring Access | Black Reflective Trim | Ripstop Black Bottom | Mic Tabs | Radio | Cell Pocket | Tablet Pocket | Two-Tone Design
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest with Ripstop Black Bottom Front and "D" Ring Access
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Road Work, Surveying, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    D-Ring Pass-Through, Id Holder, Radio Mic Tabs, Tablet Pocket
  • Manufacturer Upc Number
    616314414138
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    12
  • Product Type
    High-Visibility Vests
  • Type
    High-Visibility
  • UPC_NO
    616314414138
  • Vest Color
    Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)