Overview
Mfr description
302-0670T-OR-3X HI-VISIBILITY VEST HI-VI
- Breathable polyester mesh
- Ripstop black bottom offers great protection against tearing and helps hide dirt
- 2" two-tone tape for optimum visibility
- Black reflective trim around arm hole for added visibility and safety
- Padded neck for comfort when vest is loaded down with tools
- Zipper closure
- D-ring access
- Reinforced seams
- Grommets at neck for tool keepers/lanyards
- Mic tabs with reinforced stitching
- I.D. pocket and radio/cell pocket
- 1 chest pocket with pen pockets
- 2 lower large expandable external flap pockets
- Large pass-through zippered back pocket
- 2 lower internal pockets including tablet pocket with strap
Specifications
- Garment TypeVests
- ANSI ClassR2
- Number Of Pockets12
- High VisibilityYes
- DescriptionANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest with Ripstop Black Bottom Front and "D" Ring Access
- Manufacturer Upc Number616314414312
- ColorHi-Vis Orange
- UPC_NO616314414312
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data