Motion
302-0670T-LY-M
ANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest with Ripstop Black Bottom Front and "D" Ring Access
MI ITEM #12162400
MFR #302-0670T-LY-M
Your Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest with Ripstop Black Bottom Front and "D" Ring Access
MI ITEM #12162400
MFR #302-0670T-LY-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.28/each(List $47.85)

Overview

Mfr description
302-0670T-LY-M HI-VISIBILITY VEST HI-VIS
  • Breathable polyester mesh
  • Ripstop black bottom offers great protection against tearing and helps hide dirt
  • 2" two-tone tape for optimum visibility
  • Black reflective trim around arm hole for added visibility and safety
  • Padded neck for comfort when vest is loaded down with tools
  • Zipper closure
  • D-ring access
  • Reinforced seams
  • Grommets at neck for tool keepers/lanyards
  • Mic tabs with reinforced stitching
  • I.D. pocket and radio/cell pocket
  • 1 chest pocket with pen pockets
  • 2 lower large expandable external flap pockets
  • Large pass-through zippered back pocket
  • 2 lower internal pockets including tablet pocket with strap

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    12
  • High Visibility
    Yes
  • Description
    ANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest with Ripstop Black Bottom Front and "D" Ring Access
  • Manufacturer Upc Number
    616314414152
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314414152
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought