Overview
Mfr description
303-0513-OR/S HI-VISIBILITY VEST HI-VIS
- Designed and sized specifically for women
- Solid front and mesh back for breathability
- 2" two-tone tape for optimum visibility
- Adjustable waist for enhanced fit
- Zipper closure
- I.D. pocket and radio/cell pocket
- 1 chest pocket with 4 pen pockets
- 2 lower flap pockets
- 2 internal lower pockets
- 1 internal lower pen pocket
- Mic tabs with reinforced stitching
Specifications
- Garment TypeVests
- ANSI ClassR3
- Number Of Pockets11
- High VisibilityYes
- DescriptionANSI Type R Class 3 Women's Contoured Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back
- Manufacturer Upc Number616314410154
- ColorHi-Vis Orange
- UPC_NO616314410154
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data