Overview
Mfr description
313-1390B-OR/S HI-VISIBILITY SHIRT HI-VI
- ANSI/ISEA 107 Class 3
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Enhanced with UPF 50+ protection
- 2" silver reflective tape
- 1 upper left chest pocket
- Black bottom helps hide dirt
Specifications
- ColorHi-Vis Orange
- Product LineHigh-Visibility Vests
- Number Of Pockets1
- DescriptionANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
- ANSI ClassR3
- UPC_NO616314396939
- Manufacturer Upc Number616314396939
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data