Motion
313-1390B-OR/3X
High-visibility Vest - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #12162423
MFR #313-1390B-OR/3X
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-visibility Vest - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #12162423
MFR #313-1390B-OR/3X

Mfr description
313-1390B-OR/3X HI-VISIBILITY SHIRT HI-V
  • ANSI/ISEA 107 Class 3
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Details

  • Additional Details
    100% Polyester Birdseye Mesh, Durable, Lightweight, Performance Wicking Fabric, UPF 50+ Protection, Black Bottom Helps Hide Dirt, 1 Upper Left Chest Pocket, 2 in Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 3
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    1 Upper Left Chest Pocket, 2 in Retroreflective Silver Tape
  • Manufacturer Upc Number
    616314397417
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    High-Visibility Vests
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve T-Shirt
  • UPC_NO
    616314397417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)