Motion
313-1390B-LY/2X
Hi-visibility Shirt - T-Shirt, Long Sleeve, Polyester Material, 2 XL Size, Hi-Vis Yellow Color
Mi Item #12162431
MFR #313-1390B-LY/2X
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Shirt - T-Shirt, Long Sleeve, Polyester Material, 2 XL Size, Hi-Vis Yellow Color
Mi Item #12162431
MFR #313-1390B-LY/2X

Mfr description
313-1390B-LY/2X HI-VISIBILITY SHIRT HI-V
  • ANSI/ISEA 107 Class 3
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    1 Upper Left Chest Pocket, 2 in Retroreflective Silver Tape, Black Bottom Helps Hide Dirt, UPF 50+ Protection
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    1 Upper Left Chest Pocket, Reflective Striping, UPF 50+ Sun Protection
  • Manufacturer Upc Number
    616314397295
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    PIP
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve T-Shirt
  • UPC_NO
    616314397295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)