Motion
323-1400S-LY/M
High-visibility Vest - Polyester Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #12162438
MFR #323-1400S-LY/M
Price$123.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-visibility Vest - Polyester Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #12162438
MFR #323-1400S-LY/M

Mfr description
323-1400S-LY/M HI-VISIBILITY SWEATS HI-V
  • Hi Vis Polyester Water Repellent Fleece with Black Bottom
  • 2" Segmented tape for comfort and nighttime visibility
  • Removable adjustable hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.55/each

Specifications

Details

  • Additional Details
    Hood: Removable adjustable | Cuffs: Knit | Pockets: Zippered chest pocket and two handwarmer pockets | Reversible: Yes | Bottom: Black
  • ANSI Class
    R3
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI 107 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Reversible Full Zip Hooded Sweatshirt with Black Bottom
  • Front Closure
    Zipper
  • Garment Type
    Sweatshirts
  • Garment Use
    Railway and metro workers
  • Group & Class
    Class 3 Type R
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Removable adjustable hood
  • Manufacturer Upc Number
    616314407000
  • Material
    Polyester
  • Number Of Pockets
    5
  • Pattern
    Hi Vis
  • Product Line
    High-Visibility Vests
  • Product Types
    High Visibility & Reflective
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    No
  • Reversible
    Yes
  • Shirt Style
    Full Zip
  • Style
    Hi Vis Coat
  • UPC_NO
    616314407000
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)