Motion
323-1400S-LY/2X
323-1400S-LY/2X
MI ITEM #12162441
MFR #323-1400S-LY/2X
List Price$123.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1400S-LY/2X
MI ITEM #12162441
MFR #323-1400S-LY/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.55/each for your price

Overview

Mfr description
323-1400S-LY/2X HI-VISIBILITY SWEATS HI-
  • Hi Vis Polyester Water Repellent Fleece with Black Bottom
  • 2" Segmented tape for comfort and nighttime visibility
  • Removable adjustable hood
  • Zippered chest pocket and two handwarmer pockets
  • Reverses to black quilted lightweight nylon shell
  • 2 handwarmer pockets
  • Knit cuffs
  • Zipper Closure

Specifications

  • Garment Type
    Sweatshirts
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Color
    Hi-Vis Yellow
  • Number Of Pockets
    5
  • Product Line
    High-Visibility Vests
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314407161
  • Description
    ANSI Type R Class 3 Reversible Full Zip Hooded Sweatshirt with Black Bottom
  • Closure Type
    Zipper
  • UPC_NO
    616314407161
  • Product Types
    High Visibility & Reflective

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought