Specifications
Details
- ANSI ClassR3
- Closure TypeZipper
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 Reversible Full Zip Hooded Sweatshirt with Black Bottom
- Garment TypeSweatshirts
- High VisibilityYes
- Hood TypeDetachable
- Manufacturer Upc Number616314407208
- Number Of Pockets5
- Product LineHigh-Visibility Vests
- Product TypesHigh Visibility & Reflective
- UPC_NO616314407208
Overview
Mfr description
323-1400S-LY/3X HI-VISIBILITY SWEATS HI-
- Hi Vis Polyester Water Repellent Fleece with Black Bottom
- 2" Segmented tape for comfort and nighttime visibility
- Removable adjustable hood
- Zippered chest pocket and two handwarmer pockets
- Reverses to black quilted lightweight nylon shell
- 2 handwarmer pockets
- Knit cuffs
- Zipper Closure