Motion
323-1400S-LY/5X
323-1400S-LY/5X
MI ITEM #12162444
MFR #323-1400S-LY/5X
Price$123.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1400S-LY/5X
MI ITEM #12162444
MFR #323-1400S-LY/5X

Mfr description
323-1400S-LY/5X HI-VISIBILITY SWEATS HI-
  • Hi Vis Polyester Water Repellent Fleece with Black Bottom
  • 2" Segmented tape for comfort and nighttime visibility
  • Removable adjustable hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.55/each

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Reversible Full Zip Hooded Sweatshirt with Black Bottom
  • Garment Type
    Sweatshirts
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314407284
  • Number Of Pockets
    5
  • Product Line
    High-Visibility Vests
  • Product Types
    High Visibility & Reflective
  • UPC_NO
    616314407284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)