Motion
41-1328/L
Insulated Coated Glove - L or Size 9 Size, Latex Coated, Knit Wrist Cuff
MI ITEM #12162457
MFR #41-1328/L
Your Price$13.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - L or Size 9 Size, Latex Coated, Knit Wrist Cuff
MI ITEM #12162457
MFR #41-1328/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.86/pr(List $15.93)

Overview

Mfr description
41-1328/L INSULATED COATED GLOVES PROTEC
  • A 13-gauge seamless liner has a lighter and tighter knit design, ensuring superior dexterity and minimum hand fatigue
  • The fine napped nylon/polyester construction provides amazing warmth and unmatched feel
  • Water repellent liner is engineered to repel water to keep your hands dry under wet conditions like rain and snow, while allowing hands to breathe
  • Latex MicroFinish® coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Extra coating in the thumb area for added safety
  • Hi-Vis coloring makes this product very easy to see

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
  • Color
    Orange
  • Grip Pattern
    MicroFinish
  • Coating Material
    Latex
  • Manufacturer Upc Number
    616314394331
  • Description
    Hi-Vis Seamless Knit Glove with Latex MicroFinish Grip on Palm & Fingers
  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    616314394331
  • Type
    Jersey Glove
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought